Beli pisau cutting wheel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Spare Cutting WheelDeskripsi:To Suit 2-in1 Automatic Pipe Cutter Kennedy KRPC028. Please note that this is supplied as one single wheelatribut:
- Compatible Pipe Material: Aluminium Brass Conduit Copper Plastic
- Type: Pipe Cutter Accessories
- Number of Cutter Wheels: 1
- TOKYO Mata Gerinda Potong KeramikDeskripsi:Pisau potong Granit dan Andesitatribut:
- Product ID: TOK0502
- Size: 9inch 230x2.4x9x25.4mm
- Kennedy Single Cutting WheelDeskripsi:Spare blade to suit 588-480 and 588-482 Pipe Cutters Please note that this is supplied as one single wheelatribut:
- Compatible Pipe Material: Aluminium Brass Conduit Copper PVC
- Type: Pipe Cutter Accessories
- Kennedy Cutting Wheelatribut:
- Compatible Pipe Material: Aluminium Brass Copper Steel
- Type: Pipe Cutter Accessories
- Number of Cutter Wheels: 1
- DMX Mata Gerinda Potong KeramikDeskripsi:Pisau potong Marble dan Granit
- monotaro Diamond Cutter (Turbo) (Mata Pisau Potong Keramik)Deskripsi:Although it is a basic type with sharpness, it is a product with excellent durability, by hot press manufacturing method of sintering metal bonds by high temperature and high pressure. It is a turbo type in which the cutting edge is finished neatly, the cutting edge is joined seamlessly. * Be careful in the direction of rotation, please install so that the direction of rotation of the blade and power tool match.. Concrete, Block, Mortar, ALC, Brick, Tile, Slate etc. For cuttingDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible Materials: Concrete, block, mortar, ALC, brick, tile, slate etc.
- Type: turbo
- Specification: Both dry and humid
- Diamond Layer Width(mm): 8
- RIDGID Pipe Cutter WheelDeskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- RIDGID Wheel Type Cutteratribut:
- Catalog Number: 26212
- TRICRAFT Cutting Wheelatribut:
- Suitable For: Cutting Stainless Steel, Metal
- Kakuri Mini KnifeDeskripsi:-A knife made by Sanjo craftsmen.-For finishing wood carvings.-For various small workmanship.atribut:
- Handle, Case Materials: Japanese Bigleaf Magnolia
- Blade Materials: Carbon Steel for Cutting Tools, Dead Soft Steel
- Purpose of Use: For finishing wood carvings. For various small workmanship.
- OLFA Heavy Duty CuttersDeskripsi:Up to 16 used blade segments, whole 2 LB blades, can be stored in the disposal case. Dispose used segments in bulk when case becomes full.
- TOKYO Diamond WheelDeskripsi:Pisau potong granit
Daftar Harga pisau cutting wheel Terbaru January 2026
| Kennedy Spare Cutting Wheel | Rp189.900 |
| TOKYO Mata Gerinda Potong Keramik | Rp129.900 |
| Kennedy Single Cutting Wheel | Rp89.900 |
| Kennedy Cutting Wheel | Rp55.900 |
| DMX Mata Gerinda Potong Keramik | Rp129.900 |
| monotaro Diamond Cutter (Turbo) (Mata Pisau Potong Keramik) | Rp64.900 |
| RIDGID Heavy Duty Pipe Cutter | Rp6.599.900 |
| RIDGID Pipe Cutter Wheel | Rp279.900 |
| RIDGID Wheel Type Cutter | Rp19.999.900 |
| TRICRAFT Cutting Wheel | Rp3.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)
























































































































































%20(Mata%20Pisau%20Potong%20Keramik)/P102249220-1.jpg)